Beli battery makita 18v di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Makita Lithium-Ion BatteryDeskripsi:Excellent work load, high speed full charge* Li-ion 4.0 / 5.0Ah batteries can only be used with products that have the "LXT mark" engraved or printed on them. However, HP454D, DF454D, JN160D / 161D are excluded.
- Makita Lithium Battery (Baterai Litium)Deskripsi:Lightweight and shock-absorbing. The Li-ion range delivers 430% more working capacity during it's lifetime compared to Ni-Cad and is 40% Lighter than Ni-MH. The Li-ion has minimal depletion of power during use or in storage over it's lifetime.Features: Foam cell technology. Slide on battery - firm holding with multi contacts and shock absorbing pack, will not puncture and remains cool even in heavy use. Available in 7.2, 14.4, 18v, 36v.atribut:
- Battery Type: Li-ion
- Makita Battery Charger KitDeskripsi:Set Content:+ 1 Makpac Box (821551-8) (KT: 395x295x210)+ 4 Batteries BL1850B 18v (5.0Ah)+ 1 Charger DC18RD+ 1 839205-3 MakPac (3)-inlayatribut:
- Battery Type: Li-Ion
- Battery Voltage (V): 18
- Capacity Battery (Ah): 5
- Charging Current (A): 9
- Charging Voltage (V): 14.4; 18
- Dimensions (L x W x H) (mm): 395 x 295 x 215
- Fast Charging: Yes
- Makita Rechargeable blower 14.4VDeskripsi:Compact body with powerful blowingatribut:
- Air Volume (m3/min): 0~3.1
- Applicable battery: lithium ion
- Dust Capacity (L): About 2
- Height (mm): 208
- Length (mm): 502
- Mass (kg): 1.7 (with battery installed)
- Power Input (V): DC 14.4
- Vacuum of Dust Collector (kPa): 0 to 5.5 (0 to 561 mm faucet)
- Width (mm): 156
- Wind Speed (m/s): (maximum) 96, (average) 79
- Work volume per charge: Strong: about 11 minutes, medium: about 25 minutes, low: about 70 minutes
- Makita Fast ChargerDeskripsi:Quick charger for CXT batteries 10.8V/12Vmaxatribut:
- Quantity Per Package (Piece): 1
- OVO Valve Regulated Lead-Acid Motorcycle Battery Type AGM (Aki Motor Kering)Deskripsi:OVO General (GP) Series VRLA batteries are designed with AGM (Absorbent Glass Mat) technology, High performance plates and electrolyte to give extra power output for common power backup system. GP Series Batteries are the general purpose batteries with 5 years floating design life at 25°C. Meet with IEC,BS,JIS and Eurobat standard,UL(MH62092),CE approved.atribut:
- Voltage (V): 12
- Makita Cordless Hammer Drill Driver (Mesin Bor Beton Baterai)Deskripsi:Makita memiliki range produk Cordless Hammer Driver Drill yang lengkap dengan kapasitas bateri 10.8V digunakan untuk industri manufaktur, perakitan furniture dan pemakaian rumah tangga
- Makita Angle Grinder (Mesin Gerinda Tangan)Deskripsi:Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
- Makita ChargerDeskripsi:DC10WD CHARGER 10.8V/ 12V
- Makita Cordless Impact Driver BrushlessDeskripsi:12V max CXT BL Brushless Cordless A-Mode (Assist Mode) 135 N·m (1,200 in.lbs.) Impact Driver
- Makita power source kit 2atribut:
- Battery Capacity (AH): 6
- Battery Voltage (V): 18
- Set Contents: Battery BL1860B x 4, 2 quick charger DC18RD (2 charging for 55 minutes at the same time), Mac pack type 3
- Naturehike Sleeping Bag H150 CottonDeskripsi:Sleeping Bag Ultralight dengan harga terjangkau dari Naturehike dengan 2 pilihan ukuran yang berbahan Polyester Pongee yang sangat lembut dan nyaman di kulit. Bagian luar berbahan polyester fabric Waterproof coating sehingga membuat sleeping bag ini cocok digunakan untuk Hiking UltralightMerek : NaturehikeModel no : NH19S015-DKategori : Sleeping BagIsi Paket : *1x Sleeping Bag*1x PouchNOTE : Pencucian menggunakan tangan (hand wash). Tidak disarankan mencuci menggunakan mesin cuci.
- Makita Rechargeable blower MUB184Deskripsi:Easy to handleatribut:
- Air Volume (m3/min): 0~13
- Applicable battery: lithium ion
- Height (mm): 285
- Length (mm): 825
- Mass (kg): 2.8 (when battery is installed)
- Power Input (V): DC 18
- Width (mm): 160
- Wind Speed (with Nozzle)(m/s): (maximum) 52, (average) 43
- Work volume per charge: 12 minutes (at maximum air volume)
- Makita Blower Tanpa Kabelatribut:
- Voltage (V): 18
- Makita Cordless Drill Driver Brushless (Mesin Bor Baterai)Deskripsi:12V max CXT BL Brushless Cordless 32 N·m (280 in.lbs.) Driver Drillatribut:
- Capacity Steel / Wood (mm): 10 / 28 (3/8\" / 1-1/8\")
- Chuck Capacity (mm): 0.8 - 10 (1/32 - 3/8\")
- Dimensions (L x W x H) (mm): 154x66x217(6-1/16\"x2-5/8\"x8-1/2\")
- Maximum Lock Torque (N m): 32 (280 in.lbs.)
- Maximum Torque (N m): 35 / 21 (310 / 190 in.lbs.) (Hard / Soft)
- Net Weight (kg): 1 - 1.2 (2.3 - 2.6 lbs.)
- No Load Speed (rpm): 0 - 1,500 / 0 - 450
- Set Contents: Unit, battery, charger, belt clip, phillips bit
- Sound Pressure Level (dBA): 72
- Vibration Level Drilling Into Metal (m/s²): 2.5 or less
Daftar Harga battery makita 18v Terbaru November 2026
| Makita Lithium-Ion Battery | Rp3.499.900 |
| Makita Lithium Battery (Baterai Litium) | Rp539.900 |
| Makita Cordless Impact Wrench (Mesin Pembuka Baut Baterai) | Rp3.399.900 |
| Makita Battery Charger Kit | Rp15.999.900 |
| Makita Rechargeable blower 14.4V | Rp2.299.900 |
| Makita Battery (Baterai) | Rp729.900 |
| Makita Fast Charger | Rp999.900 |
| OVO Valve Regulated Lead-Acid Motorcycle Battery Type AGM (Aki Motor Kering) | Rp189.900 |
| Makita Cordless Angle Grinder | Rp4.799.900 |
| Makita Cordless Hammer Drill Driver (Mesin Bor Beton Baterai) | Rp2.999.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)




















































































































































/qpP107699961-1.jpg)
/P101578316-1.jpg)


/P101509938-1.jpg)

/7bP112265263-1.jpg)

/P101578286-1.jpg)
/P101578446-1.jpg)


/P101578101-1.jpg)
/P101578255-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Persediaan%20Evakuasi/Naturehike%20Sleeping%20Bag%20H150%20Cotton/cbP107953443-1.jpg)


/6nP104977239-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)